- 7 in Disc Size
- Aluminum Oxide
- Type T27
- 7/8 in Center Hole
description
- Osborn cut-off discs feature a rugged, reinforced design that helps the user cut faster and longer in portable and fixed base cut off applications. Select from a range of styles, designs and aluminum oxide or advanced aluminum oxide abrasive grades to achieve the optimum performance for your cutting application.
| Disc Size | 7 in |
| Grit | 46 |
| Thickness | 0.06 in |
| Material | Aluminum Oxide |
| Center Hole | 7/8 in |
| Dia. | 7 in |
| Speed (RPM) | 8600 |
| Type | T27 |
| Grading | A+ |
| Weight | 0.187 LB |
| EAN or UPC | 622424790178 |
-
Pre-Packed Quantities


