- 1 1/2" Brush Diameter
- .008" Wire Size
- 3/8" Arbor Hole
- 1 7/8" Approximate Ground Brush Face
- Arbor Hole Can Be Adpated To Fit .335" Arbor
| Trim Length | 3/8 in |
| Material | Steel |
| Brush Face | 1 7/8 in |
| Wire Size [Nom] | 0.0080 in |
| Brush Dia. | 1 1/2 in |
| Arbor Hole Size | 3/8 in |
| Weight | 0.315 LB |
| EAN or UPC | 622424116855 |

