- 1 1/4" Brush Diameter
- .0025" Wire Size
- 3/8" Arbor Hole
- 1" Approximate Ground Brush Face
- Arbor hole Can Be Adapted To Fit .335" Arbor
| Trim Length | 1/4 in |
| Brush Dia. | 1 1/4 in |
| Material | Steel |
| Brush Face | 1 in |
| Arbor Hole Size | 3/8 in |
| Wire Size [Nom] | 0.0025 in |
| Weight | 0.25 LB |
| EAN or UPC | 622424116756 |

