- Brass
- 2" Brush Diameter
- .005" Wire Size
- 1/2" Arbor Hole
- For Effective Brushing Operations On Internal Surfaces & Other Hard-To-Reach Areas
description
- Osborn's proven small diameter crimped wire brushes are specially designed for effective brushing operations on internal surfaces and other hard-to-reach areas. Available in steel and brass. They can be mounted singly or in multiples directly onto the shaft of a portable tool.
applications
- Inside diameter cleaning such as boiler tubes, removal of burrs, scale, rust, carbon and corrosion
| Material | Brass |
| Brush Dia. | 2 in |
| Trim Length | 9/16 in |
| Wire Size [Nom] | 0.0050 in |
| Brush Face | 1/4 in |
| Arbor Hole Size | 1/2 in |
| Weight | 0.042 LB |
| EAN or UPC | 622424112529 |

