- Stainless Steel
- 4" Brush Diameter
- .014" Wire Size
- 1/4" Shank
- Can Be Used Off-Hand Or On Drill Presses
applications
- Removal of dirt, rust, paint, scale and weld spatter
features
- Uniform, dense fill
| Arbor Hole Size | N/A |
| Brush Dia. | 4 in |
| Trim Length | N/A |
| Type | Crimped Wire |
| RPM [Max] | 25000 rpm |
| Brush Face | N/A |
| Use With | Off-Hand or on Drill Presses |
| Wire Size [Nom] | 0.0140 in |
| Material | Stainless Steel |
| Weight | 0.23 LB |
| EAN or UPC | 622424112499 |

