- 4 1/2 in Disc Size
- Aluminum Oxide
- Type T27
- 7/8 in Center Hole
description
- Osborn's line of world-class abrasives is designed to meet the demands of the toughest of tasks. Osborn sets the bar for high performance standards, and offers cut-off discs that outperform competetive products with the best cut and great durability. Cut-off discs are engineered with reinforced design to prevent premature wheel edge wear, durable bond formations for extended life and precision balancing for smoother operation.
| Disc Size | 4 1/2 in |
| Material | Aluminum Oxide |
| Speed (RPM) | 13280 |
| Thickness | 0.0450 in |
| Grit | 46/60 |
| Grading | A+ |
| Dia. | 4 1/2 in |
| Center Hole | 7/8 in |
| Package Size | 25 |
| Type | T27 |
| Weight | 0.082 LB |
| EAN or UPC | 622424790116 |
-
Pre-Packed Quantities


