- 1 1/2" Brush Diameter
- .104" Wire Size
- 3/8" Arbor Hole
- Can Be Adapated To Fit .335" Arbor
- For Approximate Ground Brush Face
| Material | Steel |
| Brush Dia. | 1 1/2 in |
| Wire Size [Nom] | 0.0104 in |
| Trim Length | 3/8 in |
| Brush Face | 1 15/16 in |
| Arbor Hole Size | 3/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 622424111256 |

