- 1 1/2" Brush Diameter
- .006" Wire Size
- 1/4" Arbor Hole
- For Approximate Ground Brush Face
| Trim Length | 3/8 in |
| Brush Dia. | 1 1/2 in |
| Brush Face | 11/16 in |
| Material | Steel |
| Arbor Hole Size | 1/4 in |
| Wire Size [Nom] | 0.0060 in |
| Weight | 0.125 LB |
| EAN or UPC | 622424111102 |

