- 3/16" OD
- 3 5/8" Long
- One End Is Externally Threaded, The Other Has A Tapered Hole
| Brush Dia. | N/A |
| Overall Length | 3.625 in |
| Stem Diameter | N/A |
| Length of Brush Part | 9 in |
| Weight | 2.4 LB |
| EAN or UPC | 622424750035 |
| Brush Dia. | N/A |
| Overall Length | 3.625 in |
| Stem Diameter | N/A |
| Length of Brush Part | 9 in |
| Weight | 2.4 LB |
| EAN or UPC | 622424750035 |