- 3/8 in Brush Diameter
- Internal Brush, Spiral Type
| Wire Type | Crimped |
| Stem Diameter | 0.125 |
| Brush Dia. | 3/8 in |
| Material | Carbon Steel |
| Length of Brush Part | 1 in |
| Type | Internal Brush, Spiral |
| Wire Size [Nom] | 0.0080 in |
| Overall Length | 3.5 in |
| Weight | 0.063 LB |
| EAN or UPC | 622424360234 |

