- Clamshell Package
- 2 3/4" Brush Diameter
- .020" Wire Size
- 5/8-11NC Arbor Hole
- Made For Use On Portable Power Tools Operating At High Speeds, Or Where Uniform Cleaning Is Desired
description
- Designed for high productivity and long life.
applications
- Removal of welds and burrs
- Flat surfaces
- Edges
- Angles
- Power tools
- Flat brushing
features
- Uniform cleaning
- Aggressive action
caution
- To avoid eye injury, observe brush safety rules
| Trim Length | N/A |
| Wire Size [Nom] | 0.0200 in |
| Arbor Hole Size | 5/8-11 NC |
| Style | Knot |
| Material | N/A |
| Brush Dia. | 2 3/4 in |
| Weight | 0.75 LB |
| EAN or UPC | 622424334945 |

