Skip to content Skip to navigation menu
Osborn0003346000

0003346000

High Speed Small Grinder Knot Wire Cup Brush
Item #115725703
  • Cup Brush
  • 2 3/4 in Diameter
Osborn0003346000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cup Brush
  • 2 3/4 in Diameter

description

  • Designed for heavy-duty tasks, Osborn High Speed Small Grinder Knot Wire Cup Brush feature proprietary TufWire™ for aggressive, yet uniform brushing action. This versatile brush makes quick work of scale removal, deburring, and weld cleaning, and is made for use on portable 4-1/2” and 5” grinders.

applications

  • Removes scale, deburrs, cleans welds and flat surfaces

features

  • Wire Brush: High speed small grinder knot wire cup brush with steel color arbor hole nut
  • Deburring Brush: Made for use on portable power tools operating at high speeds, or where uniform cleaning is desired
  • Durable and Long Lasting: The wire cup brush is designed for high productivity and long life
  • Knot Wire Cup Brush: Knot style offers aggressive action
  • Knotted Wire Brush: Osborn knot wire cup brushes are rugged, efficient tools for fast, heavy-duty cleaning of large metal surfaces
RPM [Max] 14000
Trim Length 7/8 in
Weight 0.75 LB
EAN or UPC 622424334600
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison