- TufBrush Stringer Bead Brush
- Stainless Steel
- 5/8-11 UNC Arbor Hole
- 5" Dia.
- 12,000 rpm max.
description
- Trust Osborn TufBrush™ products to get the toughest jobs done quickly and efficiently. Osborn’s unique design starts with quality wire. TufWire™, our proprietary wire strands, offers increased rigidity and aggressiveness. Combined with a unique knot design, TufBrush™ products consistently remove 60% more material than standard carbon steel wire varieties. Because of the brush’s state-of-the-art design, TufBrush products last twice as long as commodity brushes, which means less replacements and less downtime.
applications
- Weld clean up, surface preparation, pipe joining
features
- Abrasive power brush is ideal for precision and quick cleaning of steel surfaces
- Tightly twisted and knotted wire brush ensures fast bead scale removal
- Durable and highly resistant to corrosion and high temperatures
| Arbor Hole Size | 5/8-11 UNC |
| Dia. | 5 in |
| RPM [Max] | 12,000 |
| Material | Stainless Steel |
| Filament Diameter | 0.02 in |
| Trim Length | 1 in |
| Filament | Stainless Steel Wire |
| Knot Count | 48 |
| Weight | 1.0 LB |
| EAN or UPC | 622424263443 |

