- Clamshell Package
- 4" Brush Diameter
- .020" Wire Size
- 5/8-11NC Arbor Hole
- Works Aggressively, Yet Smoothly & Effciently On Air Or Portable Power Tools
description
- Enjoy American-made quality and performance at an economical price. Features Osborn’s proprietary TufWire™ wire strands, which outperform competitive products in both material removal and longevity. Works aggressively on a variety of jobs using air tools or portable tools.
applications
- Bead scale removal, surface preparation, pipe joining
features
- Abrasive power brush is ideal for precision and quick cleaning of steel surfaces
- Tightly twisted and knotted wire brush ensures fast bead scale removal
- Durable and highly resistant to corrosion and high temperatures
| Wire Size [Nom] | 0.0200 in |
| Brush Face | N/A |
| Trim Length | 7/8 in |
| Dia. | 4 in |
| Material | Steel |
| RPM [Max] | 20,000 |
| Arbor Hole Size | 5/8-11 UNC |
| Brush Dia. | 4 in |
| Weight | 0.46 LB |
| EAN or UPC | 622424262903 |

