- Clamshell Package
- 6" Brush Diameter
- .025" Wire Size
- 5/8-11NC Arbor Hole
- Provides High Brush Flexibility With More Uniform Results
description
- Rugged knot-type construction provides high brush flexibility, more uniform results, maximum safety and efficient operation at high speeds. Brushes larger than 6" should be mounted on stationary tables. Those 6" and smaller can be mounted to stationary installations or attached to portable tools.
applications
- Removal of rubber flash, paint slag, scale, rust, surface contamination and hard surface incrustations
- Cleaning welds and splatter
- Blending
- Finishing
- Deburring
- Descaling
- Skiving
- General cleaning
features
- Wide face width
- Tight knots
caution
- To avoid eye injury, observe brush safety rules
| Brush Dia. | 6 in |
| Trim Length | 1 1/2 in |
| Arbor Hole Size | 5/8-11 NC |
| Wire Size [Nom] | 0.0250 in |
| Brush Face | 1/2 in |
| Weight | 1.15 LB |
| EAN or UPC | 622424261104 |

