- 8 oz
- Frees Sticky Mechanisms & Penetrates to Free Up Frozen or Rusted Metal Parts & Fasteners
| Lubricant Type | Multi-Purpose |
| Application | Multi-Purpose |
| Container Size | 8 oz |
| Container Type | Can |
| Weight | 0.67 LB |
-
No Air Shipping
| Lubricant Type | Multi-Purpose |
| Application | Multi-Purpose |
| Container Size | 8 oz |
| Container Type | Can |
| Weight | 0.67 LB |
No Air Shipping