- Adjustable Wrench
- 8" Overall Length
- 1" Capacity
- Chrome Plated
| Capacity, in [Max] | 1 in |
| Finish | Chrome Plated |
| Handle Type | I-Beam |
| Material | Forged Alloy Steel |
| Head Angle | 15° |
| Overall Length | 8 in |
| Weight | 2.6 LB |
| Capacity, in [Max] | 1 in |
| Finish | Chrome Plated |
| Handle Type | I-Beam |
| Material | Forged Alloy Steel |
| Head Angle | 15° |
| Overall Length | 8 in |
| Weight | 2.6 LB |