- 100 Plus® Vinyl Grip, Light Blade, Cabinet Tip Screwdriver
- 3/16" Slotted Tip
- 11 3/4" Overall Length
| Shank Diameter | 3/16 in |
| Shank Type | Round |
| Shank Length | 8 in |
| Handle Material | Plastic, Vinyl |
| Overall Length | 11.75 in |
| Shank Finish | Chrome Plated |
| Tip Type | Slotted |
| Shank Material | Alloy Steel |
| Tip Size | 3/16 in |
| Handle Type | Full Size |
| Weight | 0.23 LB |

