
- 100 Plus® Vinyl Grip, Light Blade, Cabinet Tip Screwdriver
- 3/16" Slotted Tip
- 9 3/4" Overall Length
Handle Material | Plastic, Vinyl |
Tip Size | 3/16 in |
Handle Type | Full Size |
Shank Diameter | 3/16 in |
Tip Type | Slotted |
Shank Type | Round |
Shank Finish | Chrome Plated |
Shank Length | 6 in |
Shank Material | Alloy Steel |
Overall Length | 9.75 in |
Weight | 0.21 LB |
