- 100 Plus® Vinyl Grip, Light Blade, Cabinet Tip Screwdriver
- 3/16" Slotted Tip
- 6 3/4" Overall Length
| Shank Length | 3 in |
| Handle Type | Full Size |
| Overall Length | 6.75 in |
| Shank Type | Round |
| Handle Material | Plastic, Vinyl |
| Shank Finish | Chrome Plated |
| Tip Type | Slotted |
| Tip Size | 3/16 in |
| Shank Material | Alloy Steel |
| Shank Diameter | 3/16 in |
| Weight | 0.16 LB |

