- 100 Plus® Vinyl Grip Standard Tip Screwdriver
- 3/8" Slotted Tip
- 13 3/8" Overall Length
| Tip Thickness | 0.05 in |
| Shank Length | 8 in |
| Shank Type | Round |
| Shank Finish | Chrome Plated |
| Tip Size | 3/8 in |
| Overall Length | 13.375 in |
| Tip Type | Slotted |
| Handle Type | Full Size |
| Handle Material | Plastic, Vinyl |
| Shank Material | Alloy Steel |
| Shank Diameter | 3/8 in |
| Weight | 0.6 LB |

