- 100 Plus® Vinyl Grip Standard Tip Screwdriver
- 5/16" Slotted Tip
- 10 5/16" Overall Length
| Overall Length | 10.3125 in |
| Handle Type | Full Size |
| Shank Type | Round |
| Shank Material | Alloy Steel |
| Tip Type | Slotted |
| Shank Finish | Chrome Plated |
| Handle Material | Plastic, Vinyl |
| Shank Length | 6 in |
| Tip Size | 5/16 in |
| Shank Diameter | 5/16 in |
| Tip Thickness | 0.042 in |
| Weight | 0.43 LB |

