- 4" Blade
- 1/4" Tip
- Flat Blade Tip
| Shank Diameter | 1/4 in |
| Shank Length | 4 in |
| Overall Length | 8.25 in |
| Tip Size | 1/4 in |
| Shank Finish | Chrome Plated |
| Tip Type | Slotted |
| Shank Type | Round |
| Handle Material | Plastic, Vinyl |
| Handle Type | Full Size |
| Shank Material | Alloy Steel |
| Weight | 0.31 LB |

