- 100 Plus® Vinyl Grip Standard Tip Screwdriver
- 7/32" Slotted Tip
- 6 3/4" Overall Length
| Shank Type | Round |
| Handle Type | Full Size |
| Shank Finish | Chrome Plated |
| Tip Type | Slotted |
| Tip Size | 7/32 in |
| Shank Material | Alloy Steel |
| Shank Diameter | 7/32 in |
| Tip Thickness | 0.032 in |
| Handle Material | Plastic, Vinyl |
| Shank Length | 3 in |
| Overall Length | 6.75 in |
| Weight | 0.2 LB |

