- Nail Center Set Punches
- 3 Pcs
- 1/32"
- 1/16"
- 3/32"
features
- Ideal for setting nails into materials
- Bi-material grip is slip-resistant and ribbed to absorb shock
- Long length for setting nails in hard-to-reach areas
- Fully hardened, precision milled steel for long life
- Long, beveled tip for easy nail head alignment
- Color-coded by tip size for quick identification
- Square head prevents rolling when set down
includes
- 1/32" nail setter (58-911)
- 2/32" nail setter (58-912)
- 3/32" nail setter (58-913)
| No. of Pieces | 3 |
| Punch Type | Nail Set |
| Weight | 0.33 LB |

