- Tapered Punch
- 3/32 in Tip
- 4 in Long
| Punch Type | Tapered |
| Tip Size | 3/32 in |
| Length | 4 in |
| Stock Size | 5/16 in |
| Material | Alloy Steel |
| Tip Type | Round |
| Body Shape | Round, Knurled |
| Weight | 0.1 LB |
| Punch Type | Tapered |
| Tip Size | 3/32 in |
| Length | 4 in |
| Stock Size | 5/16 in |
| Material | Alloy Steel |
| Tip Type | Round |
| Body Shape | Round, Knurled |
| Weight | 0.1 LB |