- Tapered Punch
- 1/32 in Tip
- 4 in Long
| Tip Type | Round |
| Material | Alloy Steel |
| Stock Size | 5/16 in |
| Tip Size | 1/32 in |
| Length | 4 in |
| Punch Type | Tapered |
| Body Shape | Round, Knurled |
| Weight | 0.09 LB |
| Tip Type | Round |
| Material | Alloy Steel |
| Stock Size | 5/16 in |
| Tip Size | 1/32 in |
| Length | 4 in |
| Punch Type | Tapered |
| Body Shape | Round, Knurled |
| Weight | 0.09 LB |