- Torpedo Level
- 8" Long
| Vial Positions | 45°, Level, Plumb |
| Base Type | Flat |
| No. of Vials | 3 |
| Type | Torpedo Spirit Level |
| Body Material | Plastic |
| Vial Material | Plastic |
| Length | 8 in |
| Weight | 0.15 LB |
| Vial Positions | 45°, Level, Plumb |
| Base Type | Flat |
| No. of Vials | 3 |
| Type | Torpedo Spirit Level |
| Body Material | Plastic |
| Vial Material | Plastic |
| Length | 8 in |
| Weight | 0.15 LB |