- Powerlock® Key Tape
- 3 ft Long x 1/4" Wide
features
- Blade is lacquer coated for added rust protection
- Durable key ring feature, trim and lightweight for convenience
- The ?anywhere? rule ? with you when you need it
| Type | Single Side Tape |
| Mounting | Key Chain |
| End Type | Hook |
| Length | 3 ft |
| No. of Scales | 1 |
| Weight | 0.08 LB |

