- Powerwinder® Open Reel Tape
- 100 ft Long x 1/2" Wide Blade
- Yellow
features
- 3-to-1 gear ratio for fast rewinds
- 40 fiberglass stands for strength and durability
- End loop for easy pulling and anchoring
- Folding Tru-Zero? end hook for accurate inside and outside measurements
- Reinforced blade end for long life
- Rubber grip handle for maximum comfort
| Length | 100 ft |
| Color | Yellow |
| Case Material | ABS |
| End Type | Hook |
| Weight | 1.95 LB |

