- Powerlock® Tape Ruler 1" Wide Blade w/BladeArmor™
- 16 ft Long x 3/4" Wide Blade
- Metallic
features
- Belt clip on back of case makes it convenient for carrying
- Blade Armor coating on the first 6" of tape blade reinforces durability and reduces blade breakage
- 8 ft of blade standout for extra reach
- Entire blade coated with Mylar® Polyester film for added durability
- Ridges along top and back of case easy to grip
- Stud-center marking convenient for framing purposes
- Top forward blade lock button
- 13% smaller case than the original design provides comfortable, easy to hold grip
| Blade Finish | BladeArmor™ |
| No. of Scales | 1 |
| Type | Single Side Tape |
| Increment @ Scale | 1/16 in @ 1 in |
| Length | 16 ft |
| Color | Metallic |
| Case Material | ABS |
| End Type | Hook |
| Weight | 0.65 LB |

