- Powerlock® Tape Ruler 1/2" Wide Blade
- 3.500 m, 12 ft Long x 1/2" Wide Blade
- Metallic
features
- Heat treated spring for longer life
- Positive blade lock will not creep while taking measurements
- Entire blade coated with Mylar® Polyester film for added durability
- Belt clip on back of case makes it convenient for carrying
| No. of Scales | 2 |
| Inch/Metric | Inch, Metric |
| Measuring System | Inch/Metric |
| Color | Metallic |
| End Type | Hook |
| Blade Finish | Polyester |
| Type | Single Side Tape |
| Case Material | ABS |
| Length | 12 ft |
| Mounting | Belt Clip |
| Weight | 0.41 LB |

