- Stanley® Tape Ruler
- 16 ft Long x 3/4" Wide Blade
- Yellow
features
- 7 ft standout
| Length | 16 ft |
| Measuring System | Inch |
| Color | Yellow |
| Blade Finish | Polymer |
| Case Material | ABS |
| Type | Single Side Tape |
| End Type | Hook |
| Inch/Metric | Inch |
| Weight | 0.43 LB |
| Length | 16 ft |
| Measuring System | Inch |
| Color | Yellow |
| Blade Finish | Polymer |
| Case Material | ABS |
| Type | Single Side Tape |
| End Type | Hook |
| Inch/Metric | Inch |
| Weight | 0.43 LB |