- 10 Pieces
- 1 1/2" Long
features
- Steel-backed high carbon steel blade fits all standard razor blade tools
- Replacement blades for Stanley® 28-100 and 28-500 scrapers
| Thickness | 0.009 in |
| Length | 1 1/2 in |
| Weight | 0.7 LB |
| Thickness | 0.009 in |
| Length | 1 1/2 in |
| Weight | 0.7 LB |