
- Retractable Blade
- 4" Long
features
- Removes paint, glue, putty, or adhesives from glass, tile, walls, floors or other smooth surfaces
- Blade retracts for safe storage
- Uses standard single-edge razor blades
- Comes with five blades
Length | 4 in |
Blade Type | Retractable Blade |
Weight | 0.18 LB |
