
- Wall Scraper
- 3" Blade
- Nylon Handle
- Stiff
features
- Steel blade hardened, tempered and polished
- Full tang blade permanently fastened to shatter-resistant nylon handle
Handle Material | Nylon |
Blade Width | 3 in |
Blade Type | Stiff |
Weight | 0.22 LB |

Handle Material | Nylon |
Blade Width | 3 in |
Blade Type | Stiff |
Weight | 0.22 LB |