- Wood Chisel
- 1/4" Width of Cut x 9" Long
| Tip Type | Beveled |
| Width of Cut | 1/4 in |
| Length | 9 in |
| Chisel Type | Wood |
| Applicable Materials | Wood |
| Blade Material | High Carbon Steel |
| Handle Material | Bi-Material |
| Weight | 0.78 LB |
| Tip Type | Beveled |
| Width of Cut | 1/4 in |
| Length | 9 in |
| Chisel Type | Wood |
| Applicable Materials | Wood |
| Blade Material | High Carbon Steel |
| Handle Material | Bi-Material |
| Weight | 0.78 LB |