- Lare Hook Blades
- 1 7/8" Length
- 0.024" Thick
- 100 Pieces w/Dispenser
features
- Similar to 11-961, but with deeper hook for cutting thicker materials
- Fits most standard utility knives
| Band Thickness | 0.024 in |
| Length | 1 7/8 in |
| Weight | 77.0 LB |
| Band Thickness | 0.024 in |
| Length | 1 7/8 in |
| Weight | 77.0 LB |