
- Utility Blades
- Regular Duty
- 2 7/16" Length
- 0.025" Thick
- 100 Pieces w/Dispenser
features
- Regular-duty utility blade for light sheet materials, paper and cardboard
- Fits most standard utility knives
Band Thickness | 0.025 in |
Length | 2 7/16 in |
Weight | 1.0 LB |
