- Snap-Off Blades
- 3 Pieces
- 4 1/4" Length
- .020" Thick
features
- Replacement blade with eight cutting points
- Fits Stanley® 10-218, 10-480, 10-380, 10-280, 10-220, 10-481 and 10-151 snap-off blade knives and most other 18 mm snap-off blade knives
| Band Thickness | 0.02 in |
| Thickness | 0.02 in |
| Length | 4 1/4 in |
| Weight | 0.18 LB |

