- 4 43/64" Opening
- 12 Points
- Black Industrial Finish
- 19 3/4" Length
- Super Heavy-Duty Striking Offset
| Head Thickness | 3 in |
| Wrench Type | Super Heavy-Duty Striking Offset |
| Overall Length | 19.75 in |
| Wrench Opening | 4 43/64 in |
| No. of Points | 12 |
| Finish | Black Industrial |
| Inch/Metric | Inch |
| Head Width | 6 5/8 in |
| Weight | 33.0 LB |

