- 3 17/32" Opening
- 12 Points
- Black Industrial Finish
- 17 3/8" Length
- Super Heavy-Duty Striking Offset
| Head Thickness | 2 in |
| No. of Points | 12 |
| Finish | Black Industrial |
| Head Width | 5 1/4 in |
| Wrench Type | Super Heavy-Duty Striking Offset |
| Overall Length | 17.375 in |
| Wrench Opening | 3 17/32 in |
| Inch/Metric | Inch |
| Weight | 15.0 LB |

