- 2 25/64" Opening
- 12 Points
- Black Industrial Finish
- 14 1/2" Length
- Super Heavy-Duty Striking Offset
| Finish | Black Industrial |
| Head Width | 4 1/8 in |
| Wrench Type | Super Heavy-Duty Striking Offset |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Wrench Opening | 2 25/64 in |
| Overall Length | 14.5 in |
| Head Thickness | 1 5/8 in |
| Weight | 8.6 LB |

