- 2 17/64" Opening
- 12 Points
- Black Industrial Finish
- 11" Length
- Super Heavy-Duty Striking Offset
| Finish | Black Industrial |
| Head Thickness | 1 3/8 in |
| Wrench Opening | 2 17/64 in |
| Inch/Metric | Inch |
| Wrench Type | Super Heavy-Duty Striking Offset |
| Overall Length | 11 in |
| Head Width | 3 9/16 in |
| No. of Points | 12 |
| Weight | 4.9 LB |

