- 1 7/16" Opening
- 12 Points
- Black Industrial Finish
- 8 3/8" Length
- Super Heavy-Duty Striking Offset
| Inch/Metric | Inch |
| Wrench Opening | 1 7/16 in |
| Finish | Black Industrial |
| Head Width | 2 3/8 in |
| Head Thickness | 7/8 in |
| Wrench Type | Super Heavy-Duty Striking Offset |
| No. of Points | 12 |
| Overall Length | 8.375 in |
| Weight | 2.8 LB |

