- 13 1/2" Overall Length
- 1 1/2" Face Diameter
- 12" Handle Length
- 2 3/8" Head Length
features
- Fiberglass handle
includes
- One medium tip
- One hard tip
| Head Length | 2 3/8 in |
| Handle Length | 12 in |
| Type | Soft Face |
| Head Wt. | N/A |
| Face Diameter | 1 1/2 in |
| Size (text) | 1 1/2 in |
| Length | 13 1/2 in |
| Tip Series | SF15 |
| Weight | 0.79 LB |

