- Double Box Wrench
- 8 Pieces
- Black Chrome
- Sizes Range from 7/32" to 1 1/8"
| Package Type | Tool Roll |
| No. of Pieces | 8 |
| Inch/Metric | Fractional |
| Finish | Black Chrome |
| Weight | 4.19 LB |
| Package Type | Tool Roll |
| No. of Pieces | 8 |
| Inch/Metric | Fractional |
| Finish | Black Chrome |
| Weight | 4.19 LB |