- 115 mm Opening
- 12 Points
- Black Industrial Finish
- 502 mm Length
- Metric Super Heavy-Duty Striking Offset
| No. of Points | 12 |
| Overall Length | 502 mm |
| Head Width | 165 mm |
| Wrench Opening | 115 mm |
| Inch/Metric | Metric |
| Finish | Black Industrial |
| Wrench Type | Metric Super Heavy-Duty Striking Offset |
| Head Thickness | 76 mm |
| Weight | 32.9 LB |

