- 105 mm Opening
- 12 Points
- Black Industrial Finish
- 457 mm Length
- Metric Super Heavy-Duty Striking Offset
| Overall Length | 457 mm |
| No. of Points | 12 |
| Head Thickness | 73 mm |
| Wrench Type | Metric Super Heavy-Duty Striking Offset |
| Head Width | 152 mm |
| Inch/Metric | Metric |
| Finish | Black Industrial |
| Wrench Opening | 105 mm |
| Weight | 24.9 LB |

