- 90 mm Opening
- 12 Points
- Black Industrial Finish
- 451 mm Length
- Metric Super Heavy-Duty Striking Offset
| Finish | Black Industrial |
| Wrench Opening | 90 mm |
| Head Thickness | 64 mm |
| Inch/Metric | Metric |
| Overall Length | 451 mm |
| Head Width | 140 mm |
| Wrench Type | Metric Super Heavy-Duty Striking Offset |
| No. of Points | 12 |
| Weight | 24.12 LB |

